missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantec Mfs™ EDELSTAHL ABSAUGLEISTE 6-FACH
These 6 branch, 3-way valve filtration manifolds provide individual control of vacuum and air venting.
Marke: Advantec Mfs™ 353330
Weitere Details : Netto-Gewicht : 7.20000kg
Beschreibung
- 3-Way valve type
- Six branches
- 304 stainless steel
- PTFE valves
Spezifikation
6-Branch, 3-way valve filtration manifold | |
Vacuum filtration | |
6 Branches | |
140°F | |
Filtration Manifold | |
730 mm | |
150 mm | |
140 mm |
Edelstahl | |
Filtrationsverteiler | |
Gehäuse 1Pack | |
60°C | |
28.7 in. | |
5.9 in. | |
5.5 in. |