missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Tray

Product Code. 31759366 Shop All Bürkle Products
Change view
Click to view available options
Länge (metrisch):
300 mm
450 mm
Unit Size:
1 Stück
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Länge (metrisch) unitSize
31759366 450 mm 1 Stück
31759354 300 mm 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 31759366 Supplier Buerkle™ Supplier No. 42080006
Only null left
Add to basket
Add to basket

High-quality 1.4301 (304) stainless steel tray offering robust, hygienic performance for storage and transport in laboratory environments

  • High-quality stainless steel tray made of stainless steel 1.4301 (304) for laboratory and hygiene-critical production environments
  • Robust workmanship with a space-saving design and easy-to-clean surface
  • Suitable for storing instruments, safely transporting samples, or serving as an intermediate workstation
  • Compact height ideal for workstations with limited space
  • Wide flat storage surface provides ample space for laboratory equipment, tools, and components
  • Corrosion-resistant stainless steel ensures long service life even with frequent contact with chemicals and cleaning agents
  • Suitable for use in chemical, pharmaceutical, food production, cosmetic, and animal feed industries
  • Supports organized processes, efficient workflows, and compliance with hygiene standards
  • Ideal for preparing, placing, and carrying instruments and samples
  • Rust-free, durable stainless steel construction
  • Smooth hygienic surface allows easy cleaning and disinfection
TRUSTED_SUSTAINABILITY

Specifications

Farbe Gray
Höhe (metrisch) 20 mm
Länge (metrisch) 450 mm
Material Stainless Steel
Typ Instrument Tray
Breite (metrisch) 350 mm
Autoklavierbar Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.