Learn More
tert-Butyl-Alkohol, ACS, >99 %, Thermo Scientific Chemicals
Beschreibung
tert-Butyl alcohol is used as a solvent and an ethanol denaturant. It is an active ingredient in paint remover. It acts as an intermediate in the production of methyl tertiary butyl ether and ethyl tertiary butyl ether by reaction with methanol and ethanol. It is also used in the preparation of tert-butyl chloride, tert-butyl hydroperoxide, isobutylene and methyl methacrylate. It serves as a fuel additive as well as a gasoline octane booster.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Tert-Butyl alcohol |
Namenshinweis | For ACS analysis |
Schmelzpunkt | 25°C |
Dichte | 0.786 g/mL |
Siedepunkt | 83°C |
Flammpunkt | 11°C (52°F) |
Prozentgehaltsbereich | >99+% |
Brechungsindex | 1.387 |
Menge | 250 mL |
Beilstein | 906698 |
Mehr anzeigen |
RUO – Research Use Only