missing translation for 'onlineSavingsMsg'
Learn More
Learn More
tert-Butylmethylether, HPLC-Gütegrad, ≥99 %, verpackt unter Argon in wiederverschließbaren ChemSeal™ Flaschen, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mL
1 L
Beschreibung
tert-Butyl methyl ether is used as a solvent for chromatography and in the manufacturing of chemicals, drugs, and drug intermediates. It is used as a mobile phase in High Performance Liquid Chromatography. It acts as a fuel component in fuel for gasoline engines. They raise the oxygen content of gasoline (oxygenates).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Unter Argonatmosphäre verpackt.
Spezifikation
Chemischer Name oder Material | tert-Butyl Methyl ether |
Schmelzpunkt | -109°C |
Dichte | 0.742 g/mL |
Siedepunkt | 55°C to 56°C |
Menge | 250 mL |
Flammpunkt | -25°C (-13°F) |
Physikalische Form | Flüssig |
Brechungsindex | 1.369 |
UN-Nummer | 2350 |
Beilstein | 1730942 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'