missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetramethylammoniumhydroxid,1.0 M wässr. Lsg., ACS, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mL
1 L
Beschreibung
Tetramethylammonium hydroxide is used as anisotropic etching of silicon, as a basic solvent in the development of acidic photo resist in the photolithography process, and is highly effective in stripping photo resist, and is used as a surfactant in the synthesis of ferrofluid, to inhibit nanoparticle aggregation.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Tetramethylammonium hydroxide |
Farbe | Farblos bis hellgelb |
Strukturformel | (CH3)4NOH |
Menge | 250 mL |
UN-Nummer | UN1835 |
Beilstein | 3558708 |
Empfindlichkeit | Air Sensitive |
Merck Index | 14,9224 |
Löslichkeitsinformationen | Soluble in water. |
Formelmasse | 91.15 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'