missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrathiafulvalen, 99 %, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mg
1 g
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Tetrathiafulvalene |
Schmelzpunkt | 117°C to 120°C |
Farbe | Braun bis Orange |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 99+% |
Verpackung | Glasflasche |
Menge | 250 mg |
Merck Index | 15, 9390 |
Formelmasse | 204.34 |
Reinheit (%) | 99+% |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'