missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Theophyllin, ≥ 99 %, wasserfrei, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
250 g
1 kg
Verpackung:
Glasflasche
Kunststoffflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Theophylline |
Namenshinweis | 99+% |
Schmelzpunkt | 270.0°C to 274.0°C |
Farbe | Weiß |
Infrarotspektrum | Echt |
Prozentgehaltsbereich | 99+% |
Verpackung | Glasflasche |
Menge | 5 g |
Merck Index | 15, 9436 |
Löslichkeitsinformationen | Solubility in water: 8.3g/L (20°C). Other solubilities: soluble in alkaline solutions, slightly soluble in ethanol and chloroform |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'