missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Thioninacetat, rein, hochreines, biologisches Färbemittel
51.65 EUR gültig bis 2024-12-31
Benutzen Sie den Promotions-Code "22914" um Ihren Promotions-Preis zu erhalten.
Benutzen Sie den Promotions-Code "22914" um Ihren Promotions-Preis zu erhalten.
Click to view available options
Menge:
5 g
25 g
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Indikator
Spezifikation
Chemischer Name oder Material | Thionin acetate |
Namenshinweis | Pure |
Farbstoffgehalt | 85% min. |
Beilstein | 27, 392 |
Merck Index | 14, 9346 |
Löslichkeitsinformationen | Solubility in water: ca 2.5g/L (25°C). Other solubilities: practically insoluble in ethanol |
Infrarotspektrum | Echt |
Lambda max. | 597 to 601nm (in water) |
Formelmasse | 287.33 |
Güte | Rein |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'