missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Zahnstocher mit zwei Spitzen
Made of polished wood. Roth Carl™ Toothpicks with Two Tips come loose in a dispenser.
Marke: Carl Roth™ EC48.1
Weitere Details : Netto-Gewicht : 0.15300kg
Beschreibung
- Made of polished wood
- With two tips
- Come loose in dispenser
- Dimensions:
- Length 80mm
- Diameter: 2.2 mm
- Diameter at tip 0.8mm
Spezifikation
Zahnstocher | |
Zahnstocher | |
78.4 mm |
2.2 mm | |
1000 Packung | |
0.8 mm |