missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vinylen-Carbonat, 97+%, stab. mit BHT, Thermo Scientific Chemicals
Click to view available options
Menge:
0.5 g
2 g
10 g
Beschreibung
Vinylene carbonate is used as an additive to electrolyte solutions for anode side Lithium-ion batteries. It also acts as a sealant to seal at least a portion of the silicon-polyvinyl acid interface. It is further used for great improvement of high temperature performance of the battery.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Vinylene carbonate |
Namenshinweis | Stabilized with BHT |
Schmelzpunkt | 19°C to 22°C |
Farbe | Farblos bis hellgelb |
Dichte | 1.355 g/mL |
Siedepunkt | 162°C to 163°C |
Flammpunkt | 72°C (163°F) |
Brechungsindex | 1.421 |
Menge | 0.5 g |
Empfindlichkeit | Moisture sensitive |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'