missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Weiße geriffelte Verschlüsse aus Polypropylen mit Einlage aus Zellstoff/Vinyl
Click to view available options
Menge:
1300/Cs.
576 Each/Cs.
760/Cs.
Beschreibung
Beinhaltet
Pulp/Vinyl liner
Pulp/Vinyl Lined Polypropylene Caps are commonly used for food, beverage, medical and chemical applications packed at less than 120° F., including mild acids, alkalis, solvents, alcohols, oils and aqueous products. Polypropylene caps are known for good impact strength, durability, cost effectiveness, thermal resistance, and pliability.
Polypropylene caps are:
- Known for good impact strength, durability, cost effectiveness, thermal resistance, and pliability
- Autoclavable
- Made of a vinyl coating applied to high density polyethylene coated paper and then it is laminated to pulpboard
- Commonly used for food, beverage, medical and chemical applications packed at less than 120° F., including mild acids, alkalis, solvents, alcohols, oils and aqueous products
Spezifikation
Verschlussauskleidung | Pulp/Vinyl |
Verschlussmaterial | Polypropylene |
Verschlussgröße | 48-400 mm |
Verschlusstyp | Screw Cap |
Produkttyp | Pulp/Vinyl Lined Cap |
Farbe | White |
Material | Polypropylene |
Verpackung | Packed in 48 bags of 12 |
Menge | 576 Each/Cs. |
Verschlussfarbe | White |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'