missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zinkjodid, 99.999 %, (Metallspurenanalyse), reinst, Thermo Scientific Chemicals
Click to view available options
Menge:
5 g
25 g
Verpackung:
Glasflasche
Glasflasche in Kunststoffbehälter
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Für die Ultra-Spurenanalyse
Spezifikation
Chemischer Name oder Material | Zinc iodide |
Schmelzpunkt | 446°C |
Namenshinweis | 99.999% |
Menge | 5 g |
Prozentgehaltsbereich | 99.999% |
Strukturformel | ZnI2 |
Fieser | 01,1294; 05,765; 10,462; 11,604; 12,576; 13,88 |
Merck Index | 15, 10339 |
Löslichkeitsinformationen | Solubility in water: 4500g/L (20°C). Other solubilities: soluble in alkalies,soluble in alcohol and ether |
Formelmasse | 319.19 |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'