Learn More
Zinkoxid, NanoTek™, Thermo Scientific Chemicals
Beschreibung
NanoTek™ zinc oxide, due to the small particle size, can provide UV protection while maintaining a high level of transparency in coatings, polymers, caulks, adhesives and other resin systemsZinc oxide nanoparticles are used in the manufacture of rubber and cigarettes. It plays an important role in paints as a coating agent. It is used in creams and ointments, which are used to treat skin diseases. It acts as an additive in the manufacture of concrete. It is also used in ceramic industry and as an additive in food products such as breakfast cereals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Zinc Oxide |
Schmelzpunkt | 1975°C |
Physikalische Form | Pulver |
Menge | 100 g |
Löslichkeitsinformationen | Insoluble in water. Soluble in dilute acetic acid,mineral acids,ammonia,ammonium carbonate and fixed alkali hydroxide solution. |
Formelmasse | 81.37 |
Dichte | 5.6 |
RUO – Research Use Only