missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zinkphosphid, 99.9 % (Metallbasis), Thermo Scientific Chemicals
Click to view available options
Menge:
0.5 g
2 g
10 g
Beschreibung
Zinc phosphide has useful applications in photovoltaic cells. It is also employed as a laboratory chemical. It plays an important role in medicine and pharmaceuticals. It acts as a fumigant in grain storage.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Siedepunkt | 1100°C |
Chemischer Name oder Material | Zinc phosphide |
Schmelzpunkt | 420°C |
Physikalische Form | Agglomeriertes Pulver, 3 mm und kleiner |
Menge | 0.5 g |
Prozentgehaltsbereich | 99.9% (metals basis) |
Löslichkeitsinformationen | Insoluble in water and ethanol. Soluble in benzene. |
Formelmasse | 258.1 |
Empfindlichkeit | Moisture sensitive |
Dichte | 4.55 |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'