missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zinkselenid, 99.99 %, (Metallspurenanalyse), Thermo Scientific Chemicals
Click to view available options
Menge:
10 g
25 g
Verpackung:
Glasflasche
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Für die Ultra-Spurenanalyse
Spezifikation
Chemischer Name oder Material | Zinc selenide |
Schmelzpunkt | >1100°C |
Namenshinweis | 99.99% |
Farbe | Gelb |
Physikalische Form | Glänzendes Feinpulver |
Menge | 10 g |
Prozentgehaltsbereich | 99.99% |
Strukturformel | ZnSe |
Merck Index | 15, 10356 |
Löslichkeitsinformationen | Solubility in water: insoluble in water. Other solubilities: decomposes in diluted nitric acid |
Mehr anzeigen |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'