Learn More
Zinksulfid, 99.995 % (Metallbasis), Thermo Scientific Chemicals
Beschreibung
Zinc sulfide is used in preparation of flexible transparent conductive coatings essential for fabrication of a variety of printed electronic devices such as flexible displays and solar cells. Used to prepare a composite CdS-ZnS/Zirconium-titanium phosphate (ZTP) photocatalyst for hydrogen production under visible light and also applied for light-controlled bioelectrochemical sensors based on CdSe/ZnS quantum dots. It is used for preparation of color tunable light-emitting diodes (LEDs) and also applied to prepare (CdS-ZnS)-TiO2 combined photocatalysts for electricity production via photoelectrocatalysis. It is used as a catalyst for synthesis of spirooxindole derivatives in aqueous medium via Knoevenagel condensation followed by Michael addition.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Zinc sulfide |
Schmelzpunkt | 1700°C |
Physikalische Form | 6 mm und kleinere Stücke |
Menge | 10 g |
Prozentgehaltsbereich | 99.995% (metals basis) |
Löslichkeitsinformationen | Insoluble in water. |
Formelmasse | 97.43 |
Dichte | 4.1 |
RUO – Research Use Only