missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zirkonium(IV) 2,4-Pentandionat, Thermo Scientific Chemicals
Click to view available options
Menge:
50 g
250 g
Beschreibung
Zirconium(IV) 2,4-pentanedionate is used as a cross-linking agent for oxygen-containing polymers. It is used as a catalyst in organic synthesis for the nitration of o-nitrotoluene using a dinitrogen pentoxide to get 2,4-dinitrotoluenes and 2,6-dinitrotoluenes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Chemischer Name oder Material | Zirconium(IV) 2,4-pentanedionate |
Schmelzpunkt | 191°C to 195°C |
Farbe | Weiß |
Geruch | Weak |
Menge | 50 g |
Löslichkeitsinformationen | Soluble in water. |
Formelmasse | 487.66 |
Physikalische Form | Kristalle |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'