Learn More
1,4-Butandiol-Diacrylat, 85+% (reaktive Ester), stab. mit50-105 ppm Hydrochinon, Thermo Scientific Chemicals
Beschreibung
1,4-Butanediol diacrylate is used as a multifunctional crosslinker. It is used in drying technology for paintings, coatings, inks, resins and adhesives. It serves as an intermediate product for polymer synthesis in the chemical industry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Specifications
| Chemischer Name oder Material | 1,4-Butanediol diacrylate |
| Namenshinweis | Stabilized with 50 to 105 ppm hydroquinone |
| Farbe | Farblos |
| Dichte | 1.051 g/mL |
| Siedepunkt | 83°C (0.3 mmHg) |
| Flammpunkt | >110°C (230°F) |
| Geruch | Pleasant |
| Hinweise zum Prozentgehalt | (Reaktive Ester) |
| Strukturformel | CH2=CHCO2(CH2)4O2CCH=CH2 |
| Brechungsindex | 1.456 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.