missing translation for 'onlineSavingsMsg'
Learn More
Learn More
1-Boc-piperidin-3-carboxaldehyd, 97 %, Thermo Scientific Chemicals
missing translation for 'orderingAttributeHoverText'
Menge:
250 mg
1 g
5 g
missing translation for 'unitSize'
1 Gramm
250 Milligramm
5 Gramm
Description
1-Boc-piperidine-3-carboxaldehyde is used as an organic chemical synthesis intermediate.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Anwendungen
1-Boc-Piperidin-3-Carboxaldehyd wird als organisches Zwischenprodukt der chemischen Synthese verwendet.
Hinweise
Luftempfindlich. Nicht kompatibel mit Oxidationsmitteln.
1-Boc-Piperidin-3-Carboxaldehyd wird als organisches Zwischenprodukt der chemischen Synthese verwendet.
Hinweise
Luftempfindlich. Nicht kompatibel mit Oxidationsmitteln.
Specifications
Specifications
| Chemischer Name oder Material | 1-Boc-piperidine-3-carboxaldehyde |
| Menge | 250 mg |
| Empfindlichkeit | Air Sensitive |
| Formelmasse | 213.28 |
| Reinheit (%) | 97% |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction