Learn More
2-Chlor-2',6'-Dimethylacetanilid, 99%, Thermo Scientific Chemicals
Beschreibung
2-Chloro-2',6'-dimethylacetanilide is used in the determination of the enantiomers of tocainide in blood plasma by gas-liquid chromatography with electron-capture detection. It is a nonsteroidal antinflammatory drug.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Löslich in Chloroform, Methanol. Nicht in Wasser löslich.
Hinweise
Bewahren Sie den Behälter an einem kühlen, trockenen und gut belüfteten Ort fest verschlossen auf. Nicht kompatibel mit Oxidationsmitteln.
Spezifikation
Especificaciones
| Chemischer Name oder Material | 2-Chloro-2',6'-dimethylacetanilide |
| Schmelzpunkt | 143°C to 148°C |
| Menge | 10 g |
| Beilstein | 781309 |
| Löslichkeitsinformationen | Soluble in Chloroform,Methanol. Insoluble in water. |
| Formelmasse | 197.67 |
| Reinheit (%) | 99% |
RUO – Research Use Only
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.