missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3-Azetidinemethanol hydrochlorid, 95 %, Thermo Scientific Chemicals
Click to view available options
Menge:
250 mg
500 mg
Beschreibung
3-Azetidinemethanol Hydrochloride is used in the synthesis of human rhinovirus inhibitors.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Anwendungen
3-Azetidinemethanolhydrochlorid wird bei der Synthese von humanen Rhinovirus-Inhibitoren verwendet.
Hinweise
Hygroskopisch. Bei Raumtemperatur lagern.
3-Azetidinemethanolhydrochlorid wird bei der Synthese von humanen Rhinovirus-Inhibitoren verwendet.
Hinweise
Hygroskopisch. Bei Raumtemperatur lagern.
Spezifikation
Chemischer Name oder Material | 3-Azetidinemethanol hydrochloride |
Menge | 500 mg |
Empfindlichkeit | Hygroscopic |
Formelmasse | 123.58 |
Reinheit (%) | 95% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'