missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research 3 Neo Single Channel Pipettes
Alle ansehen Eppendorf Produkte

Click to view available options
Volumen (metrisch):
0.1 to 2 mL
0.1 to 2.5 μL
0.25 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
1 to 20 μL
10 to 200 μL
15 to 300 μL
5 to 100 μL
50 to 1000 μL
Farbe:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Packungsgröße:
1 Stück
Beschreibung
- Mechanical air-cushion pipette with 2-button operation (one operating element for volume adjustment / pipetting, and one for tip ejection), and customizable settings for easy, ergonomic, and reliable pipetting
- Pipetting performance beyond ISO 8655 requirements when used with original Eppendorf™ pipette tips
- Ergonomic design according to the Eppendorf PhysioCare Concept™ balanced, organic, lightweight, and featuring low pipetting forces
- Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries
- Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitude without permanently altering the factory calibration
- Removable labeling and marking options with ColorTag pipette marking rings sold separately
- Full autoclavability, high UV and chemical resistance, along with easy disassembly and reassembly, facilitate versatile use and effortless decontamination and cleaning
Spezifikation
Spezifikation
| Zertifizierung/Konformität | ISO 8655, ACT (US) Label |
| Kompatible Spitzen | epT.I.P.S.™ |
| Autoklavierbar | Autoclavable |
| Farbe | Orange |
| Einwegprodukt | Reusable |
| Zur Verwendung mit | Pipette Tips |
| Grifftyp | Ergonomic |
| Material | Polypropylene |
| Anzahl Kanäle | 1 |
| Produktlinie | Research |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur