Learn More
4-Diethylaminosalicylaldehyd, 99 %, Thermo Scientific Chemicals
Description
4-Diethylaminosalicylaldehyde is used in the synthesis of Schiff-base ligand by monocondensation with diaminomaleonitrile.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
4-Diethylaminosalicylaldehyd wird bei der Synthese von Schiffschen Basen-Liganden durch Monkondensation mit Diaminomaleonitril verwendet.
Löslichkeit
Unlöslich in Wasser.
Hinweise
Es ist luftempfindlich. Bei Raumtemperatur lagern. Nicht kompatibel mit starken Basen und starken Oxidationsmitteln. Behälter dicht verschlossen lassen. Kühl und trocken in einem gut versiegelten Behälter lagern.
Specifications
Specifications
| Chemischer Name oder Material | 4-Diethylaminosalicylaldehyde |
| Schmelzpunkt | 60°C to 64°C |
| Menge | 25 g |
| Beilstein | 2212234 |
| Empfindlichkeit | Luftempfindlich |
| Löslichkeitsinformationen | Insoluble in water. |
| Formelmasse | 193.25 |
| Reinheit (%) | 99% |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.