missing translation for 'onlineSavingsMsg'
Learn More
Learn More
4-Sulfon-calix[6]aren-Hydrat, Alfa Aesar™
Click to view available options
Menge:
1 g
5 g
Spezifikation
Chemischer Name oder Material | 4-Sulfonic-calix[6]arene hydrate |
Schmelzpunkt | ∽246°C (decomposition) |
Beilstein | 5231405 |
Löslichkeitsinformationen | Soluble in water. |
Menge | 1 g |
Formelmasse | 1117.12 (Anhydrous) |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'