missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Analysensiebe aus Edelstahl, 400 mm Durchmesser x 60 mm Höhe
missing translation for 'orderingAttributeHoverText'
Porengröße:
63 μm
100 μm
1mm
1,4mm
1,6 mm
200 μm
2mm
2,5 mm
3,15mm
315 μm
400 μm
4mm
425 μm
4,75mm
500 μm
5mm
5,6mm
600 μm
8mm
850 μm
900 μm
missing translation for 'unitSize'
1 Stück
Specifications
Specifications
| Menge | Je 1 |
| Porengröße | 8mm |
| Typ | Analysesieb |
| Zertifizierung/Konformität | Konform mit 2.1 EN 10 204 und ISO 3310-1 |
| Material | Edelstahl |
| Höhe (metrisch) | 60mm |
| Außendurchmesser (metrisch) | 400mm |
| Mesh Material | Edelstahl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction