Learn More
5,5'-Dimethyl-2,2'-bipyridin, 98 %, Thermo Scientific Chemicals
Beschreibung
5,5'-Dimethyl-2,2'-bipyridine is widely used as an intermediate in organic synthesis and pharmaceuticals. It is also used as a raw material in the synthesis of dyestuffs and agrochemicals. It is used as a precursor for the preparation of 5-methyl-5’vinyl-2,2’-bipyridine.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
5,5′-Dimethyl-2,2′-bipyridin wird häufig als Zwischenprodukt in der organischen Synthese und Pharmazeutika verwendet. Es wird auch als Rohstoff bei der Synthese von Farbstoffen und Agrochemikalien eingesetzt. Es wird als Vorstufe für die Herstellung von 5-Methyl-5'vinyl-2,2'-bipyridin verwendet.
Hinweise
Kühl lagern. Nicht kompatibel mit starken Oxidationsmitteln.
Spezifikation
Spezifikation
| Chemischer Name oder Material | 5,5'-Dimethyl-2,2'-bipyridine |
| Schmelzpunkt | 114°C to 117°C |
| Siedepunkt | 140°C (3 mmHg) |
| Menge | 5 g |
| Formelmasse | 184.24 |
| Reinheit (%) | 98% |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.