missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tocris Bioscience™ Acridonylalanine
Click to view available options
:
50 mg
Beschreibung
Key information: Acridonylalanine is a fluorescent unnatural amino acid. Can be used to specifically label a protein of interest during protein translation. Suitable for lifetime and fluorescence resonance energy transfer (FRET) studies. Used for: labeling proteins, monitoring protein interactions and conformational changes through fluorescence polarization or lifetime experiments. Application: fluorescence lifetime imaging microscopy (FLIM), FRET interactions with common fluorophores such as methoxycoumarin. Properties and Photophysical Data: highly photostable, high quantum yield and long fluorescence lifetime in water. Excitation and emission maxima (λ) are 385 nm and 420 nm, respectively.
Spezifikation
Spezifikation
| Chemischer Name oder Material | Sodium 2-Amino-3-(9-oxo-9,10-dihydroacridin-2-yl)propanoate |
| Menge | 50 mg |
| Ziel | Other Fluorescent Probes |
| Summenformel | C16H13N2NaO3 |
| Reinheit | 0.95 |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur