missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alloy Steel, Cr/V, AISI E6150, G61500, ARMI∣MBH
Click to view available options
Menge:
1 Ea.
Packungsgröße:
1 Stück
Beschreibung
Alloy Steel, Cr/V, AISI E6150, G61500
Spezifikation
Spezifikation
| Chemischer Name oder Material | Aluminium, Antimony, Arsenic, Bismuth, Boron, Calcium, Carbon, Chromium, Cobalt, Copper, Iron, Lead, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Menge | 1 Ea. |
| Außendurchmesser (metrisch) | 38 mm |
| Form | Disc |
| Dicke (metrisch) | 3 mm |
| Concentration or Composition (by Analyte or Components) | Niobium: 25 ppm, Zirconium: 11 ppm, Bismuth: 4 ppm, Boron: 3 ppm, Lead: 3 ppm, Aluminium: 0%, Antimony: 0%, Arsenic: 0%, Calcium 0%, Cobalt: 0%, Copper: 0%, Molybdenum: 0%, Nickel: 0%, Nitrogen: 0%, Oxygen: 0%, Phosphorus: 0%, Silicon: 0%, Sulfur: 0%, Tin: 0%, Titanium: 0%, Tungsten: 0%, Vanadium: 0%, Carbon: 1%, Chromium: 1%, Manganese: 1% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction