missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 58-201 Green Nitrile Gloves
Alle ansehen Ansell Produkte
Click to view available options
Größe:
8
9
10
Packungsgröße:
6 Paare
Beschreibung
- AnsellGrip Technology for enhanced grip in Wet and Oily conditions.
- Designed to protect at temperatures from -40 to +250°C/482°F.
- Acrylic liner keeps the hands warm in cold conditions and protected in contact heat applications.
- Nitrile chemical barrier providing protection against a wide range of chemicals.
Spezifikation
Spezifikation
| ANSI-Abriebleistung | ANSI 5 |
| Zertifizierung/Konformität | ANSI ABR 5, ANSI Cut A2, CE 0493, EN 388:2016 +A1:2018, EN 374:2003, EN 388:2003, EN407:2020 , EN 511:2006, Food Contact |
| Anwendungen | Industrial |
| Farbe | Green |
| Latex Free | Yes |
| Material | Acrylic, Nitrile |
| Produkttyp | Chemical-resistant Gloves |
| Größe | 10 |
| Art der Handschuhstulpe | Gauntlet |
| Grip Design | Ansell Grip Technology |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction