missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rettungswegschilder-PIC 358 (Rettungsweg nach links) - 297 x 148 - B-7525

Artikelnummer. 10264304
Ansicht ändern
Click to view available options
Höhe (metrisch):
297 mm
Unit Size:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Höhe (metrisch) unitSize
10264304 297 mm 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10264304 Supplier Brady™ Supplier No. 255409

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Material Aluminium, Polyester
Menge Je 1
Beschreibung Aluminium mit Polyesterüberlaminat
Höhe (metrisch) 297 mm
Dicke 0,271 mm
Breite (metrisch) 148 mm
Temperaturbereich (metrisch) -40 °C bis 140 °C
Angezeigter Text Fluchtweg nach links
Produkttyp Fluchtwegzeichen
Farbe Weiß auf Grün
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.