missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bags with Self-Sealing Closure
Alle ansehen Keystone Cleanroom Products Produkte

Click to view available options
Länge (angloamerikanisch):
6 in.
8 in.
9 in.
10 in.
11 in.
12 in.
13 in.
14 in.
15 in.
17 in.
18 in.
20 in.
22 in.
24 in.
26 in.
28 in.
30 in.
32 in.
34 in.
35 in.
Breite (angloamerikanisch):
2 in.
3 in.
3,5 in.
4 in.
5 in.
6 in.
7 in.
8 in.
10 in.
12 in.
14 in.
15 in.
16 in.
18 in.
24 in.
Packungsgröße:
1000 Stück
250 Stück
500 Stück
Beschreibung
The medical grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.
- Manufactured and packaged in an ISO certified cleanroom
- Chevron Peel Opening
- Autoclavable at up to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Convenient Self-Sealing Closure
Spezifikation
Spezifikation
| Autoklavierbar | Autoclavable |
| Zertifizierung/Konformität | Certificate of Conformance (COC) |
| Verschlusstyp | Self-seal |
| Farbe | Clear, White |
| Einwegprodukt | Single-use |
| Zur Verwendung mit (Anwendung) | Steam, EtO, Gamma or VHP Sterilization |
| Material | Tyvek |
| Sterilität | Non-sterile |
| Latexfrei | Yes |
| Abmessungen (L x B) | 6 x 32 in. |
| Mehr anzeigen |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction