missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ S-BCRL Sterile Cut Resistant Glove Liners

Click to view available options
Größe:
Extraklein
Small
Mittel
Groß
Extragroß
Packungsgröße:
100 Stück
Description
- Dyneema™ Diamond yarn provides enhanced cut resistance and protection during rigorous procedures
- Designed to be worn between two cleanroom gloves to provide EN 388 Level B and ANSI A2 Cut Protection
- Specifically constructed for optimal dexterity, comfort, and fit
- Processed in an NEBB certified ISO Class 4 environment
- Ideal for applications that require handling sharp objects or cleaning apparatus which pose a cut risk
- No liner provides complete protection against cuts, use care when handling sharp objects
Spezifikation
Spezifikation
| Zertifizierungen/Konformität (Europa) | EN 420:2003 + A1:2009; Category II |
| Cleanroom Class | Class 10 (ISO 4) |
| Coating Material | Uncoated |
| Farbe | White |
| Cut Resistance Rating | ANSI A2 |
| Einwegprodukt | Single-use |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Polyethylene |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur