missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Clamps with Grating
Click to view available options
Farbe:
Gelb
Unit Size:
500 Stück
Description
- Clamps with grating
- Glass fiber reinforced polyamide
- Extremely durable
- Yellow
Specifications
Specifications
| Autoklavierbar | Autoclavable |
| Menge | 500 Clamps per Carton |
| Typ | Clamp |
| Material | Polyamide |
| Farbe | Gelb |
| Jaw Type | 2-Prong, 3-Prong |
| Innendurchmesser (metrisch) | 3 cm |
| Sterilität | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction