missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZVG Zellstoff Vertrieb™ Reinigungstuch
Click to view available options
Abmessungen (L x B):
37 x 38 cm
38 x 22 cm
Lage:
2-lagig
4-lagig
Unit Size:
1 Rollen
2 Rollen
Description
- Sehr weich
- Weiß
- 2-lagig
Specifications
Specifications
| Produkttyp | Reinigungstuch |
| Farbe | Weiß |
| Abmessungen (L x B) | 38 x 22 cm |
| Format | Rolle |
| Verpackungsmenge | 30 Rollen |
| Lage | 2-lagig |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction