Learn More
Agilent BioTek Cytation C10 Confocal Imaging Reader, IVD
The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. For In Vitro Diagnostic Use.
Spezifikation
| Extinktionsbereich | 230 to 999 nm |
|---|---|
| Genauigkeit | <1% (at 3 OD) |
| Bandbreite | 4 nm (230 to 285 nm), 8 nm (>285 nm) |
| CO2-Konzentrationsbereich | 0 to 20% |
| O2-Konzentrationsbereich | 1 to 19% with optional gas controller |
Beschreibung
The BioTek Cytation C10 confocal imaging reader combines automated confocal and widefield microscopy with conventional multi-mode microplate reading. The patented design gives exquisite resolution and optical sectioning capabilities for many sample types. Components include a Hamamatsu scientific CMOS (sCMOS) camera, Olympus objectives, and laser-based illumination, that deliver high-quality images.
Cytation C10 includes widefield fluorescence, brightfield and phase contrast optics. The variable bandwidth monochromator-based multi-mode plate reading is based on the proven design of the Agilent BioTek Synergy products. Environmental controls, 3D viewer, and Gen5 IVD software enable high-quality results for many applications in the clinical laboratory. The system delivers affordable confocal to every laboratory.
Spezifikation
| 230 to 999 nm | |
| 4 nm (230 to 285 nm), 8 nm (>285 nm) | |
| 1 to 19% with optional gas controller | |
| 4-Zone incubation to 45°C with Condensation Control |
| <1% (at 3 OD) | |
| 0 to 20% | |
| UV-Vis absorbance, Flourescence intensity, Luminescence |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.