Learn More
Thermo Scientific Chemicals D-Mannitol, ACS
Beschreibung
D-Mannitol is used with boric acid to make dry electrolytic condensers for radio applications, artificial resins and plasticizers. It is used as excipient for chewable tablets due to its pleasant taste. It is used in volumetric analysis of boric acid in analytical chemistry. It is also used in the food industry as anticaking, free-flow agent, flavoring agent, stabilizer, thickener and nutritive sweetener. Further, it is used in medicine as diuretic and in the determination of renal function. In addition, it is used as a formulation aid, lubricant, non-nutritive sweetener and solvent for foods.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Chemischer Name oder Material | D-Mannitol |
| Namenshinweis | For ACS analysis |
| Schmelzpunkt | 165°C to 167°C |
| Dichte | 1.489 g/mL |
| Siedepunkt | 290°C to 295°C (3.5 mm) |
| Menge | 500 g |
| Beilstein | 1721898 |
| Merck Index | 14,5745 |
| Löslichkeitsinformationen | Soluble in water,alcohol,pyridine,aniline,glycerol and aqueous solution of alkalis; Insoluble in ether. |
| Formelmasse | 182.17 |
| Mehr anzeigen |
RUO – Research Use Only
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.