missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags

Artikelnummer. 18838939
Ansicht ändern
Click to view available options
Kapazität (metrisch):
400 mL
Abmessungen (L x B):
190 x 300 mm
Modell:
Beutelseite™ 400
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Kapazität (metrisch) Abmessungen (L x B) Modell
18838939 400 mL 190 x 300 mm Beutelseite™ 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 18838939 Lieferant Thermo Scientific™ Lieferanten-Nr. DB4012A
  • ONLINE EXCLUSIVE PRICE
    685.00 €
    517.85 € / 500 Stück
    Sparen 167.15 €
    24% Rabatt
 Eingeschränkter Artikel
Verfügbar ab: 14-12-2026
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Homogenize food samples with ease with sterile, flexible sample enrichment bags in a range of sizes and formats.

Homogenize food samples with confidence prior to microbiological and molecular analysis with the easy-to-use, sterile Thermo Scientific™ Diluflux™ Automated Gravimetric Dilutor and Homogenizer Laboratory Blender Sample Enrichment Bags. These bags are designed specifically for use with Thermo Scientific Diluflux Automated Gravimetric Dilutor and Thermo Scientific Homogenzier Laboratory Blender in a range of formats and sizes to meet all your sample preparation needs.

Avoid cross-contamination and spillage when preparing food samples for analysis with sample bags designed specifically for use with the Diluflux Automated Gravimetric Dilutor and Homogenizer Laboratory Blender. All sample bags listed here are:
  • Sterile
  • Transparent
  • Designed for use with the Diluflux Automated Gravimetric Dilutor and Homogenizer Laboratory Blender
  • Suitable for use in all homogenizer machines

BagFilter™ 400 bags contain a non-woven side-filter with porosity of <250 microns. These are ideal for fibrous samples, allowing the sample to homogenize while preventing clogging of the filter, which is off to one side.

BagPage™ 400 bags contain a non-woven full-surface filter with porosity of 280 microns. Designed for “pasty” samples that smear, these allow for easier addition of sample to the bag while ensuring filtration of the entire mass.

BagLight™ 400 bags contain no filter for samples that are hard or otherwise retain their shape and, therefore, do not require a filter for aspirating the sample for downstream use.

RollBag™ 1300 bags have a wire-reinforced closure for a more secure closure with the larger sample volume. See product specs table for more details on capacity and instrument compatibility.

Contact us to arrange a demonstration of the Dilutor, the Blender, and/or its consumables.

Not all products are available for sale in all territories. Please inquire.
TRUSTED_SUSTAINABILITY

Spezifikation

Kapazität (metrisch) 400 mL
Abmessungen (L x B) 190 x 300 mm
Zur Verwendung mit (Geräte) Diluflux™ Verdünner und Homogenizer
Modell Beutelseite™ 400
Verpackungsmenge 500 bags
Produkttyp Sample Enrichment Bag

For research use only.

BagFilter, BagLight, BagPage and RollBag are all trademarks of INTERSCIENCE.

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.