missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Gas Schlauch Din 30664 10 x 2 mm
Click to view available options
Innendurchmesser (metrisch):
10 mm
Packungsgröße:
1 Stück
Specifications
Specifications
| Innendurchmesser (metrisch) | 10 mm |
| Material | Gummi |
| Gesamtlänge (metrisch) | 1 m |
| Dicke (metrisch) | 2 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction