missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Distributors for Reaction Vessels (S)
Click to view available options
Gewindegröße (metrisch):
74 mm
Unit Size:
1 Stück
Description
- Blue screw cap made of PP with GLS 80 thread, body made of PTFE with center ground joint NS 29/32 and lateral necks with ground joint socket or GL-thread.
- Very good chemical resistance, for working temperatures up to max. +200°C (PP screw cap max. +110°C).
Specifications
Specifications
| Farbe | White |
| Halsinnendurchmesser (metrisch) | 2 x 29 mm |
| Sterilität | Non-sterile |
| Gewindegröße (metrisch) | 74 mm |
| Halsausführung | 74 mm |
| Zertifizierung/Konformität | FDA |
| Einwegprodukt | Reusable |
| Autoklavierbar | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction