Learn More
DL-Penicillamin, 97+%, Thermo Scientific Chemicals
Beschreibung
Heavy metal chelating agentDL-Penicillamine is used as an antirheumatic. It also serves as a chelating agent for heavy metals. Further, it is used in the treatment of Wilson's desease, Cystinuria, Scleroderma and arsenic poisoning.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Schwermetall-Chelatbildner DL-Penicillamin wird als Antirheumatikum verwendet. Es dient auch als Chelatbildner für Schwermetalle. Weiterhin wird es bei der Behandlung von Morbus Wilson, Zystinurie, Sklerodermie und Arsenvergiftung eingesetzt.
Löslichkeit
Löslich in Ethanol, heißem Wasser und Natriumhydroxid.
Hinweise
Nicht kompatibel mit Oxidationsmitteln. Kühl lagern.
Spezifikation
Specifications
| Chemischer Name oder Material | DL-Penicillamine |
| Schmelzpunkt | ∼212°C (decomposition) |
| Geruch | Unpleasant |
| Menge | 25 g |
| Beilstein | 2039817 |
| Merck Index | 14,7088 |
| Löslichkeitsinformationen | Soluble in ethanol,hot water and sodium hydroxide. |
| Formelmasse | 149.21 |
| Reinheit (%) | ≥97% |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.