Learn More
Dodecansäure, typischerweise 99.5 %, Thermo Scientific Chemicals
Beschreibung
Dodecanoic acid is used in the preparation of cosmetics, soaps, alkyd resins and wetting agents. It is also used to measure the molar mass of an unknown substance through freezing point depression. It is also used as a food additive and an active component in a treatment for acne. In addition to this, it is a substrate for acylation of certain proteins based on the murine studies.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Tekniske data
| Chemischer Name oder Material | Dodecanoic acid |
| Schmelzpunkt | 43°C to 45°C |
| Dichte | 0.883 g/mL |
| Siedepunkt | 180°C (21 mmHg) |
| Flammpunkt | 165°C (329°F) |
| Geruch | Geruchsneutral |
| Menge | 50 g |
| Beilstein | 1099477 |
| Merck Index | 14,5384 |
| Löslichkeitsinformationen | Soluble in water,benzene,acetone,alcohol,petroleum ether,dimethyl sulfoxide and dimethyl formamide. Slightly soluble in chloroform. |
| Vis mere |
Sikkerhed og håndtering
- Dodecanoic acid
- Gefahr
- Schwere Augenschädigung/Augenreizung Kategorie 1
- H318-Verursacht schwere Augenschäden.
- P280-Schutzhandschuhe/Schutzkleidung/Augenschutz/Gesichtsschutz tragen.
- P305+P351+P338-BEI KONTAKT MIT DEN AUGEN: Einige Minuten lang behutsam mit Wasser spülen. Vorhandene Kontaktlinsen nach Möglichkeit entfernen. Weiter spülen.
- MIXTURE LIST-Enthält: Lauric acid
RUO – Research Use Only
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.