Learn More
Chemsplash Eka Coverall (Sterile and Irradiated)

Beschreibung
Chemsplash Eka 55 Disposable Coverall
- 55GSM Microporous Laminate Fabric
- Elasticated 3-piece Hood, Back and Cuffs
- Two Way Zip and Adhesive Zip Flap
- Elasticated Ankles
- Silicone, Latex Free and PFAS Free
- Non Linting Fabric and Anti-Static
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
- Available in sizes 4-6XL (Codes 2756, 2757 and 2758)
Description: The Chemsplash Eka 55 Disposable Coverall is made from 55GSM microporous laminated non-linting fabric. This Cat III Type 5B/6B coverall offers better value for applications where the suit is not used for prolonged periods but still requires high protection against liquid chemical splashes. It features an elasticated back, hood, cuffs, and ankles, with an adhesive cover flap for additional sealing. Chemsplash Eco fabric is Anti-Static to EN1149-5:2008 and non-linting, making it ideal for environments that must remain uncontaminated by garment fibers.
Spezifikation
Spezifikation
| Produkttyp | Cleanroom Coveralls |
| Größe | X-Large |
| Geschlecht | Unisex |
| Material | Microporous Composite Fabric |
| Farbe | White |
| Einwegprodukt | Single-use |
| Taillenform | Elastic |
| Knöchelform | Elastic |
| Stulpenform | Elastic |
| Flaschenhalstyp | Hooded |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.