missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Eka Jacket A/S with Collar Zip and Adhesive Flap

Click to view available options
Größe:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Packungsgröße:
25 Stück
Beschreibung
Chemsplash Disposable Zip Jacket
- Chemsplash 55GSM Type PB 6B Fabric
- Long Sleeves and Collar
- Covered Zip
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting Fabric
- PFAS Free
- Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9
Description: Chemsplash Disposable Zip Jacket is made of soft and microporous Chemsplash fabric. It is strong and resistant to chemical splash and dust. Lint-free and anti-static in accordance with EN1149-5:2008. Chemsplash accessories are used to protect the wearer from the environment or the environment from the wearer. The range is designed to allow for maximum comfort and wearability. Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9.
Spezifikation
Spezifikation
| Produkttyp | Short Lab Coat |
| Größe | Large |
| Geschlecht | Unisex |
| Material | Microporous Composite Fabric |
| Farbe | White |
| Verschlusstyp | Zipper |
| Stulpenform | Elastic |
| Einwegprodukt | Single-use |
| Sterilität | Non-sterile |
| Widerstand | Liquids |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur