missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Safety First Aid Evolution Workplace First Aid Kit, British Standard Compliant, Medium
Beschreibung
- Dimensions: 30 x 25 x 12 cm
- Wall bracket available to purchase separately.
- The Evolution British Standard Compliant Workplace First Aid Kit in Green Case (Medium) Contains:
- 1 x First Aid Guidance Leaflet
- 4 x HypaCover First Aid Dressings, 12 x 12 cm
- 3 x HypaCover First Aid Dressings, 18 x 18 cm
- 3 x HypaBand Triangular Bandages
- 3 x HypaCover Eye Dressings
- 60 x HypaPlast Washproof Plasters
- 30 x HypaClean Sterile Wipes
- 2 x HypaPlast Microporous Tapes, 2.5 cm x 5 m
- 9 x HypaTouch Nitrile Gloves (pair)
- 3 x HypaCover Finger Dressings
- 1 x HypaGuard Face Shield
- 2 x HypaGuard Foil Blankets
- 2 x Burn Dressings, 10 x 10 cm
- 1 x Clothing Cutters
- 2 x HypaBand Conforming Bandages, 7.5 cm
- Frequently Asked Questions
- What should be in a workplace first aid kit?
- The HSE recommends these items as a minimum for workplace first aid kits: a guidance leaflet, plasters, sterile eye pads, triangular bandages, safety pins, assorted wound dressings and disposable gloves.
- Although, first aid supplies will generally vary depending on the sector you work in, for example, working in the catering field means that you will require blue supplies and burn first aid in addition to the general workplace first aid equipment.
- What 7 items should be in a first aid kit?
- As a general rule, workplace first aid kits should at a minimum include plasters, eye dressings, triangular bandages, safety pins, assorted dressings, wipes and gloves.
- What should be in a work emergency kit?
- A work emergency kits contents will be very similar to a home emergency kit, containing items such as:
- A battery or wind-up torch
- A battery or wind-up radio
- Bottled water
- Non-perishable food
- A first aid kit - including PPE and foil blankets
- Hi-vis jackets
- A whistle
- An emergency contact list
- Hand sanitisation
- Extra batteries
- Is it a legal requirement to have a first aid kit at work?
- It is a legal requirement to have a first aid kit at work, although the number and type of kit will vary depending on your risk assessment.
- What should be in a workplace first aid kit?
Spezifikation
Spezifikation
| Produkttyp | First Aid Kit |
| Material | Plastic |
| Sterilität | Sterile |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?