missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Flexible Metallschläuche

Product Code. 15284323
missing translation for 'orderingAttributeHoverText'
Anschlusstyp:
2 Anschlüsse M24 x 1,5 Buchse
2 Anschlüsse M30 x 1,5 Buchse
2 Anschlüsse M38 x 1,5 Buchse
Größe:
1 m
1,5 m
2 m
3 m
5 m
missing translation for 'unitSize'
1 Stück
1.50 Stück
2 Stück
3 Stück
5 Stück
This item is not returnable. View return policy

Product Code. 15284323

missing translation for 'mfr': JULABO™ 8930285

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Zur Verwendung mit dem Presto™ Temperaturregelsystem/Prozesssystem

  • Flexibel
  • Dreifach isoliert
  • Temperaturbereich: -100 bis + 350 °C

Specifications

Beschreibung Metallschläuche
Zur Verwendung mit (Geräte) JULABO™ PRESTO™ Modelle
Temperaturbereich −100 bis +350 °C
Material Metall
Größe 5 m
Anschlusstyp 2 Anschlüsse M38 x 1,5 Buchse
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.