missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 2.5 L -50°C Benchtop Freeze Dryer with Stainless Steel Coil, Eco-Cool Refrigerant

Artikelnummer. 32214711 Alle ansehen Labconco Corporation Produkte
Ansicht ändern
Click to view available options
Steckertyp:
Saudi Arabia
Spannung:
230 V
Packungsgröße:
1 Stück
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Steckertyp Spannung Packungsgröße
32214711 Saudi Arabia 230 V 1 Stück
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Artikelnummer. 32214711 Lieferant Labconco Lieferanten-Nr. 700205015
  • ONLINE EXCLUSIVE PRICE
    10345.00 €
    9283.21 € / 1 Stück
    Sparen 1061.79 €
    10% Rabatt
 Eingeschränkter Artikel
Verfügbar ab: 18-02-2027
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Features 5 in. touchscreen color display, data storage with USB/ethernet output, and email notification. Eco-Cool refrigerant.

  • FreeZone 2.5 L benchtop freeze dryer for light sample loads, compact design for labs with limited floor space.
  • The exterior is brushed stainless steel and glacier-white, powder-coated steel.
  • Upright stainless steel collector coil holds 2.5 L of ice before defrosting, hot-gas defrost.
  • A single 1/3 hp, HCFC/CFC-free refrigeration system cools the collector to -50°C (-58°F), suitable for aqueous samples.
  • The collector lid is 3/4 inch thick, with a neoprene gasket and a 3-inch port for drying accessories, and is sold separately.
  • Models with PTFE-coated collectors for corrosive compounds are available.
  • Side-mounted USB port and rear-mounted Ethernet connection.
  • Lyo-Works OS displays collector temperature and vacuum level in real time on a 5-inch, full-color capacitive touchscreen.
  • Controls optional drying accessories and provides 30 programs, each with up to 16 segments.
  • Supports the optional End-Zone endpoint detection system for flask freeze-drying.
  • Display menus include startup mode, vacuum set point, alerts, diagnostic tests, user manual, and defrost control.
  • Data logging stores and displays data in table or chart format, data can be exported via USB or Ethernet.
  • Available languages: English, Spanish, French, German, and Italian.
  • Other settings include time, time zone, temperature units (°C or °F), and vacuum units (mbar, Torr, or Pa).
  • Alerts and updates about current operating programs can be sent automatically to user-entered email addresses.
  • A vacuum break valve bleeds air into the system if power to the freeze dryer or vacuum pump is shut off for more than 5 minutes.
  • A moisture sensor prevents refrigeration or vacuum startup when moisture is detected in the drain line.
  • The vacuum pump automatically shuts off if the vacuum level remains above 5 mbar for 30 minutes.
  • Requires a vacuum pump with a displacement of at least 98 L/min. Drying accessories and freeze-dried glassware are also required unless bulk freeze-drying is used. These items are not included.

Spezifikation

Typ Freeze Dryer
Kapazität (metrisch) 2.5 L
Anzahl Einschübe 0
Temperaturbereich (metrisch) -50°C
Kältemittel Eco-Cool
Material Stainless Steel Coil and Collector Chamber
Enthält Stainless Steel Coil
Steckertyp Saudi Arabia
Spannung 230 V
Frequenz 60 Hz
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.