missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Polyisoprene Plus Glove-in-Glove System Surgical Gloves
Alle ansehen Ansell Produkte
Click to view available options
Größe:
5,5
6
6,5
7
7,5
8
8,5
9
Packungsgröße:
50 Paare
Description
- ASTM D3577, ASTM D7160, ASTM F739 certified
- High grip under dry and damp conditions
- Softer and 'stretchier' polyisoprene glove featuring superior comfort compared to Ansell's latex gloves
- Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities
- Outer and inner gloves are pre-donned and aligned at the finger tips for easy double gloving in one don, saving on half the donning time
- 50% less inner packaging materials to help reduce the impact on the environment
- Outer glove comes off easily for easy intra-operative changes
Specifications
Specifications
| Zertifizierung/Konformität | ASTM D3577, ASTM D7160, ASTM F739, ISO 10282 |
| Zertifizierungen/Konformität (Europa) | EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, JIS T9107, AS/NZS 4179 |
| Accelerator Free | Nein |
| Anwendungen | Healthcare |
| AQL | 0.65 |
| Farbe | White, Green |
| Einwegprodukt | Zur einmaligen Verwendung |
| Oberflächenbehandlung außen | Fully Textured |
| Finger Thickness (English) | 16.93 ±1.97 mil |
| Finger Thickness (Metric) | 0.43 ±0.05 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction