missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm High Temperature Furnace LHT 02/17
Alle ansehen Nabertherm Produkte
Click to view available options
Enthält:
Furnace Only
Gas Connection
Gas Connection, Over-Temp Limiter
Over-Temperature Limiter
Beschreibung
- Tmax 1600°C, 1750°C, or 1800°C
- High-quality heating elements made of molybdenum disilicide offer very good protection against chemical interaction between charge and heating elements
- Adjustable air inlet opening
- Exhaust air opening in the roof
- Controller with touch operation P580 (50 programs with each 40 segments)
- Available with:
- Over-temperature limiter with adjustable cutout temperature as temperature limiter to protect the furnace and load
- Port for thermocouple in the furnace roof
- Protective gas connection to purge with non-flammable process, not gas tight
- Manual or automatic gas supply system
- Stackable saggars for loading in up to two or three levels, depending on model
Spezifikation
Spezifikation
| Reglertyp | P580 |
| Kapazität (metrisch) | 2 L |
| Temperatur (metrisch) | 1750°C |
| Typ | Muffle Furnace with Lift Door |
| Enthält | Gas Connection |
| Spannung | 220/240 V |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu