missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Servo PCP SPE Cartridges and Well Plates

Artikelnummer. 11312423 Alle ansehen Thermo Scientific Produkte
Change view
Click to view available options
Beschreibung:
130 mg/1 ml SPE-Säule 100/Packung
1 g 6 ml SPE-Säule 30/Packung
200 mg/6 ml SPE-Säule 50/Packung
300 mg/3 ml SPE-Säule 50/Packung
500 mg/3 ml SPE-Säule 50/Packung
96-Well Platte 100 mg 1/Packung
96-Well Platte 10 mg 1/Packung
96-Well Platte 25 mg 1/Packung
96-Well Platte 50 mg 1/Packung
Packungsgröße:
1 Stück
30 Stück
50 Stück
Artikelnummer. Beschreibung unitSize
11312423 130 mg/1 ml SPE-Säule 100/Packung -
11322423 96-Well Platte 10 mg 1/Packung 1 Stück
11332423 300 mg/3 ml SPE-Säule 50/Packung 50 Stück
11342423 96-Well Platte 25 mg 1/Packung 1 Stück
11352423 500 mg/3 ml SPE-Säule 50/Packung 50 Stück
11362423 96-Well Platte 50 mg 1/Packung 1 Stück
11372423 200 mg/6 ml SPE-Säule 50/Packung 50 Stück
11382423 96-Well Platte 100 mg 1/Packung 1 Stück
11302433 1 g 6 ml SPE-Säule 30/Packung 30 Stück
9 options
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 11312423

Marke: Thermo Scientific™ 60111501C

Dieser Artikel ist im Moment nicht verfügbar oder wird nicht mehr hergestellt.
Schauen Sie bitte auf unsere Produktseite nach möglichen Alternativen
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

For high confidence screening for drugs of abuse, these SPE cartridges and plates offer a robust, ready-to-use solution for extraction of PCP class compounds.

Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep Servo products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.

Thermo Scientific™ HyperSep Servo PCP Cartridges and Well Plates offer a robust, ready-to-use solution for dedicated extraction of PCP class compounds.

HyperSep Servo and Servo+ Cartridges and Plates

Thermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.

Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Spezifikation

Beschreibung 130 mg/1 ml SPE-Säule 100/Packung
Säulenbettgewicht 130 mg
Zur Verwendung mit (Anwendung) Analysis of Drugs of Abuse
Produktlinie HyperSep
Sorbens HyperSep Servo PCP
Typ Säule für die Festphasenextraktion
Volumen (metrisch) 1 mL
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.