missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Servo Total-A SPE Cartridges and Well Plates

Artikelnummer. 11312383 Alle ansehen Thermo Scientific Produkte
Change view
Click to view available options
Beschreibung:
130 mg/1 ml SPE-Säule 100/Packung
1 g 6 ml SPE-Säule 30/Packung
200 mg/6 ml SPE-Säule 50/Packung
300 mg/3 ml SPE-Säule 50/Packung
500 mg 6 ml SPE-Säule 30/Packung
96-Well Platte 10 mg 1/Packung
96-Well Platte 30 mg 1/Packung
96-Well Platte 5 mg 1/Packung
Unit Size:
1 Stück
100 Stück
30 Stück
50 Stück
Product Code. Beschreibung unitSize
11312383 130 mg/1 ml SPE-Säule 100/Packung 100 Stück
11322383 96-Well Platte 5 mg 1/Packung 1 Stück
11332383 300 mg/3 ml SPE-Säule 50/Packung -
11342383 96-Well Platte 10 mg 1/Packung 1 Stück
11362383 96-Well Platte 30 mg 1/Packung 1 Stück
11372383 200 mg/6 ml SPE-Säule 50/Packung 50 Stück
11392383 500 mg 6 ml SPE-Säule 30/Packung 30 Stück
11302393 1 g 6 ml SPE-Säule 30/Packung 30 Stück
8 options
This item is not returnable. View return policy

Product Code. 11312383

Brand: Thermo Scientific™ 60111101C

Dieser Artikel ist im Moment nicht verfügbar oder wird nicht mehr hergestellt.
Schauen Sie bitte auf unsere Produktseite nach möglichen Alternativen
View alternative products

This item is not returnable. View return policy

Screening for unknown acidic components when analyzing drugs of abuse? These SPE cartridges and plates offer a robust, ready-to-use solution.

Get the cleanest possible sample extracts—and maximum confidence—when preparing samples for screening for drugs of abuse. Depending on your analytical needs, you can choose from a comprehensive range of Thermo Scientific™ HyperSep Servo products, each optimized for a different class of drugs. To ensure success, each product comes with detailed extraction procedures.

Thermo Scientific™ HyperSep Servo Total-A Cartridges and Well Plates offer a robust, ready-to-use solution for screening of a wide range of unknown acidic compounds.

HyperSep Servo and Servo+ Cartridges and Plates

Thermo Scientific™ HyperSep Servo and Servo+ cartridges and plates provide complete, high-reliability SPE sample preparation solutions for drug screening applications.

Both Servo and Servo+ product lines deliver the high levels of reproducibility and clean sample extracts required for maximum confidence when dealing with complex biological sample matrices. Servo cartridges and plates offer an extra measure of selectivity, higher loading capacities and enhanced robustness.

HyperSep SPE Cartridges and Plates

Thermo Scientific™ HyperSep solid phase extraction cartridges offer reproducible, reliable sample preparation in a traditional format. Available in a wide range of chemistries and bed weights, the cartridges are ideal for large samples and conform to industry standard configurations, allowing efficient routine processing by vacuum, by positive pressure or centrifugation.

The Thermo Scientific™ HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing. HyperSep-96 products are either available in packs of 100 individual wells or in pre-assembled plates.

TRUSTED_SUSTAINABILITY

Specifications

Beschreibung 130 mg/1 ml SPE-Säule 100/Packung
Säulenbettgewicht 130 mg
Zur Verwendung mit (Anwendung) Analysis of Drugs of Abuse
Produktlinie HyperSep
Sorbens HyperSep Servo Total A
Typ Säule für die Festphasenextraktion
Volumen (metrisch) 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.